VFS2120-3DZ-02T
Description
VFS2120-3DZ-02T ; VALVE SGL SOLENOID
Part # VFS2120-3DZ-02T
BDI # 17871361
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
110-120/50-60 VAC
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.38 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
8.331
Color:
White
Product Name:
Tubing