1/2IN FORTRESS 300 BLUE
Description
1/2INX500FT FORTRESS 300 BLUE ; HOSE
Part # 20189064
BDI # 423540
3/4IN SANI-WASH PLUS WHITE 300
Description
3/4INX500FTSANI-WASH PLUS WHT 300WP HOSE ; SBR 500 MOQ
Part # 20026071
BDI # 423561
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Bottling Plant | Brewery | Cannery and Creamery | Dairy | Food Processing Plant | Packing House
Inside Diameter - Millimeter:
19.05
Color:
White
CK1302057-32-Y-UL
Description
CK1302057-32-Y-UL COIL KIT ; D3 120VAC DIN UL
Part # CK1302057-32-Y-UL
BDI # 26717369
EM-25-250-U-C
Description
EM-25-250-U-C PNEUMATIC CYLINDER ; 25MM BORE 250MM STK DA
Part # EM-25-250-U-C
BDI # 24448945