Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.661
Voltage:
110/50-60 VAC
KQ2S06-U01N
Description
KQ2S06-U01N ; FITTING HEX HD MALE CONNECTOR
Part # KQ2S06-U01N
BDI # 17946587
NAV2000-N02-5DZ
Description
NAV2000-N02-5DZ ; SOFT START UP VALVE
Part # NAV2000-N02-5DZ
BDI # 17852843
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.1/1.3 Cv Factor | Air Fluid | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.504
Voltage:
24 VDC