12MXTXREEL
Description
12MXTXREEL HYDRAULIC HOSE ; 70327 3/4" ID 220'/REEL
Part # 70327
BDI # 23710007
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.08
Outside Diameter - Millimeter:
27.4
Other Features:
3125 PSI | 215.5 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
19.1
Color:
Black
3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" ADAPTA FLEX RED 250PSI ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
G25170-1212X
Description
G25170-1212X HYDRAULIC HOSE COUPLING ; 12G-12FJX BULK 3/4" HOSE ID 1-1/16"-12
Part # G25170-1212X
BDI # 1092584
MGPM20TN-40Z
Description
MGPM20TN-40Z ; CYL COMPACT GUIDE SLIDE BRG
Part # MGPM20TN-40Z
BDI # 17544328
Features
Port Type:
1/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
4/5.8 Cv Factor | Air Fluid | Lip Type
Overall Length - Inch:
1.772
Voltage:
Not Applicable