Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.7
Outside Diameter - Millimeter:
17.78
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2.5 Inch | Burst Pressure 16000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
9.525
Color:
Black
10M2T 220FT/REEL
Description
10M2TXREEL HYDRAULIC HOSE ; 5/8" HOSE ID 220'/REEL
Part # 70393
BDI # 1090502
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.95
Outside Diameter - Millimeter:
24.13
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
15.875
Color:
Black
8M2T 330FT/REEL
Description
8M2TXREEL HYDRAULIC HOSE ; 1/2" HOSE ID 330'/REEL
Part # 70392
BDI # 1116527
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 3.5 Inch | Burst Pressure 14000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
12.7
Color:
Black
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid | Air Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Overall Length - Inch:
5.78
Voltage:
110/50 VAC | 120/60 VAC