VHS40-N03B-Z
Description
VHS40-N03B-Z ; SINGLE ACTION RELIEF VALVE
Part # VHS40-N03B-Z
BDI # 18700153
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief
Actuation:
Spring - Detent | Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | With Locking Holes | White Body | In/Out Position
Overall Length - Inch:
2.756
Voltage:
Not Applicable
5406-06-04
Description
5406-06-04 PIPE REDUCER BUSHING ; 3/8IN-18 X 1/4IN-18 NPTF 0.85" LG
Part # 5406-06-04
BDI # 17205176
5406-12-08
Description
5406-12-08 PIPE REDUCER BUSHING ; 3/4IN-14 X 1/2IN-14 NPTF 1.17" LG
Part # 5406-12-08
BDI # 17205201