Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
5.551
Voltage:
115 VAC
VP7-8-FIG-D-CN
Description
VP7-8-FIG-D-CN ; VP7-8 SOL VALVE 4/5 PORT
Part # VP7-8-FIG-D-CN
BDI # 18600783
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light
Overall Length - Inch:
8.543
Voltage:
115 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light and Surge Suppressor
Overall Length - Inch:
7.087
Voltage:
115 VAC
VP7-6-FG-S-9-X26(AC115V)
Description
VP7-6-FG-S-9-X26(AC115V) ; VP7-6 SOL VALVE 4/5 PORT
Part # VP7-6-FG-S-9-X26(AC115V)
BDI # 18600705
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate
Overall Length - Inch:
5.551
Voltage:
115 VAC
VP7-6-FG-D-CN
Description
VP7-6-FG-D-CN ; VALVE SOL ISO 1 115VAC
Part # VP7-6-FG-D-CN
BDI # 17875256
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | With Indicator Light
Overall Length - Inch:
7.087
Voltage:
115 VAC