Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.079
Voltage:
200/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
6.496
Voltage:
200/50-60 VAC
VFS2120-2G-02
Description
VFS2120-2G-02 ; VFS2000 SOL VALVE 4/5 PORT
Part # VFS2120-2G-02
BDI # 18599453
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
4.902
Voltage:
200/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.8/3.1 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
7.362
Voltage:
200/50-60 VAC
VS7-6-FG-S-2Z
Description
VS7-6-FG-S-2Z ; VS7-6 SOL VALVE 4/5 PORT
Part # VS7-6-FG-S-2Z
BDI # 18602919
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | Indicator Light with Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
5.059
Voltage:
200/50-60 VAC