SS1230BS 7/8

COMPARE

SS1230BS 7/8

Description
SS1230BS 7/8 GEAR ; SPUR GEAR SS 3/4IN FACE 14-1/2DEG PRESS

MARTIN SPROCKET & GR

Part # SS1230BS 7/8

BDI # 21445681

Features

Gear Style: Spur Gear
Direction: Not Applicable
Pitch Diameter - Inch: 2.5
Inch - Metric: Inch
Material: Stainless Steel

Face Width - Millimeter: 19.05
Face Width - Inch: 0.75
Pitch: 12 DP
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY