Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
10.25
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668130
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.833
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667827
Pressure Angle:
14.5
GF82A
Description
GF82A CHANGE SPUR GEAR ; 1-1/4" BORE 8.2" PITCH DIA 10DP
Part # 11388
BDI # 161840
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
8.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668494
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.1
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668261
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
5.125
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667770
Pressure Angle:
14.5