12EFG5KX25FT
Description
12EFG5KX25' HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 85456
BDI # 1092423
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.24
Outside Diameter - Millimeter:
31.496
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 95 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG4KX25FT
Description
12EFG4KX25' HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 85480
BDI # 1092417
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
12EFG4K 100FT/CARTON
Description
12EFG4KXCTN SPIRAL WIRE HOSE ; 3/4" HOSE ID 100'/REEL
Part # 70831
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
1/2X500FT PLANT MASTER 250 RED
Description
1/2X500' PLANT MASTER 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
6G1 385FT/REEL
Description
6G1XREEL HYDRAULIC HOSE ; 3/8" ID SINGLE WIRE 2600PSI 385'/REEL
Part # 70601
BDI # 1112834
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 High Tensile Steel Wire Braid | Burst Pressure 10400 PSI
Typical Use:
Hydraulic Oil
Inside Diameter - Millimeter:
9.525
Color:
Black