Features
Series:
LW
Lubrication/Lube Block Yes/No:
No
Accuracy Class:
Normal Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
Cannot Put One Brand Carriage on Another Brands Rail | Wide Rail | Tapped Hole | Light Preload
Overall Length - Inch:
2.913
Rail Width - Millimeter:
42
Rail Width - Inch:
1.654
Features
Series:
LFKL
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
Normal Grade
Preload:
No
Inch - Metric:
Metric
Material:
Steel
Other Features:
Compact
Overall Length - Inch:
4.409
Rail Width - Millimeter:
24
Rail Width - Inch:
0.945
OPNS2000
Description
OPNS2000 LINEAR BEARING SEAL ; OPEN 2" ID X 3.004" OD X 0.375" T
Part # OPNS2000
BDI # 854954
Features
Size:
2 IN ID X 3.004 IN OD X 0.375 IN T
Inch - Metric:
Inch
Material:
Seal: Nitrile Buna-N | Case: Steel
Other Features:
Double Acting
Product Name:
Seal
Product Type:
Open External
SUPER20OPN
Description
SUPER20OPN SUPER LINEAR BALL BEARING ; 1-1/4" BORE 2" OD OPEN
Part # SUPER20OPN
BDI # 854200
Features
Enclosure:
None
Profile:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Length - Inch:
2.625
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball