SS6U8WW
Description
SS6U8WW SSU SUPER LINEAR BALL BEARING ; 1/2" BORE 7/8" OD
Part # SS6U8WW
BDI # 854064
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Length - Inch:
1.25
Self Aligning:
Yes
Housing Material:
Thermoplastic
Linear Bushing Type:
Round Bore | Ball
MHT15C1HS2
Description
MHT15C1HS2 SLIDE UNIT ; POR 47MM W X 66MM L X 19.5MM H
Part # MHT15C1HS2
BDI # 21438391
Features
Series:
MHT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
High Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Standard Preload
Overall Length - Inch:
2.598
Rail Width - Millimeter:
15
Rail Width - Inch:
0.591
Features
Series:
MHT
Lubrication/Lube Block Yes/No:
Yes
Accuracy Class:
High Precision Grade
Preload:
Yes
Inch - Metric:
Metric
Material:
Steel
Other Features:
C-Lube Maintenance Free | Standard Preload
Overall Length - Inch:
3.268
Rail Width - Millimeter:
20
Rail Width - Inch:
0.787