Features
Fitting Type:
Stud
Housing Diameter - Inch:
2
Housing Diameter - Millimeter:
50.8
Base to Ball Height - Inch:
1.772
Base to Ball Height - Millimeter:
45
Overall Height - Inch:
3.071
Inch - Metric:
Metric
Other Features:
High Capacity | Maximum Tightening Torque 15 Nm
Housing Material:
Stainless Steel
Product Name:
Ball Transfer Unit
M/5906741
Description
M/5906741 BALL TRANSFER ; REPLACES BT 6025-4-13
Part # M/5906741
BDI # 27754022