RS125J48NC;54524
Description
RS125J48NC NR. 54524 STAPLE FASTENER ; 48" BELT WIDTH STEEL W/ CABLE PIN
Part # 54524
BDI # 17227679
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 48 IN Belt Width
Product Name:
Staple Fastener
RS125J12/300NC;54515
Description
RS125J12/300NC NR. 54515 STAPLE FASTENER ; 12" BELT WIDTH STEEL W/ CABLE PIN
Part # 54515
BDI # 17227670
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 12 IN Belt Width
Product Name:
Staple Fastener
RS125J24/600NC;54520
Description
RS125J24/600NC NR. 54520 STAPLE FASTENER ; 24" BELT WIDTH STEEL W/ CABLE PIN
Part # 54520
BDI # 17227675
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
Steel
Other Features:
Nylon Covered | 1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 24 IN Belt Width
Product Name:
Staple Fastener
Features
Chain Pitch - Inch:
0.75
Chain Size:
1874
Chain Width - Millimeter:
152.4
Basic Construction:
2 Piece Steel with Steel Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
6
Component:
Chain
Inch - Metric:
Inch
Other Features:
Base Roller Chain | Heavy Duty | With Tab
GRCS 21/22T W864-AC A
Description
GRCS 21/22T W864-AC A GUIDE RING ; CARBON STL
Part # 9167410
BDI # 18143368
Features
Size:
5.09 IN OD X 0.13 IN THK
Used For:
60 | 66 | 815 | 820
Part Description:
Carbon Steel Guide Ring Kit
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
21-22 Teeth | With Screw
Part Type:
Guide Ring Kit