Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Size:
2 IN Dia X 11.5 IN L
Part Description:
Hardened Coupling Shaft
Inch - Metric:
Inch
Material:
Mild Steel
Other Features:
Hardened Shaft
Product Name:
Screw Conveyor Coupling Shaft
Features
Inch - Metric:
Inch
Bore - Millimeter:
76.2
Bore - Inch:
3
Other Features:
Oil Impregnated
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
12H614-R
Description
12H614-R CONVEYOR SCREW ; 12"X3"X11'-9" RH HELICOID
Part # 12H614-R
BDI # 614971
Features
Length - Feet:
11.75
Inch - Metric:
Inch
Pitch:
12
Other Features:
Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch:
3
Coupling Diameter - Millimeter:
76.2
Screw Diameter - Millimeter:
304.8
Screw Diameter - Inch:
12
Direction:
Right
Product Name:
Conveyor Screw
Features
Size:
10.375 IN L X 0.25 IN Thickness
Used For:
Troughs Through 0.188 and 0.25 Inch Thickness
Part Description:
Trough End Flange
Inch - Metric:
Inch
Other Features:
6 Inch Conveyor Dia | 7.375 Inch Trough Thick | 0.375 Inch Hole
Product Name:
Screw Conveyor Trough End Flange