ROL-PLT 567 LIP3 L85MM HP
Description
567-688792 ROLLER TRANSFER PLATE ; L3.35 W/NOSE
Part # 1500985
BDI # 19435794
Features
Roller Width - Inch:
2.66
Roller Width - Millimeter:
67.564
Series:
672
Length - Feet:
0.139
Height - Millimeter:
22.352
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Polyethylene
Other Features:
Side Module with Nose | Stainless Steel Roller Shaft | White Roller
114-582-7
Description
GRIPPER D BLACK EPDM50SHR GRIPPER ; 1873/4 881/2 114-582-7
Part # 1267756
BDI # 18143374
Features
Size:
3.35 IN W
Used For:
1873
Part Description:
1873 Series D Shaped Gripper Attachment
Inch - Metric:
Inch
Material:
EPDM
Other Features:
Side Grip
Part Type:
Gripper Attachment
LBP 883 TAB-K750
Description
LBP883TABK7-1/2 TABLETOP CHAIN ; LOW BACK PRESSURE
Part # 1240895
BDI # 18143845
Features
Chain Pitch - Inch:
1.5
Chain Size:
883
Chain Width - Millimeter:
190.5
Basic Construction:
Plastic with Low Pressure Roller
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
7.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
TP LF1873TAB GRIP 3.75IN
Description
LF1873G S/G TOP PLATE ; 114-676-1
Part # 1266981
BDI # 18143852
Features
Chain Pitch - Inch:
0.75
Chain Size:
1873
Chain Width - Millimeter:
95.25
Basic Construction:
2 Piece Steel with Plastic Top
Chain Pitch - Millimeter:
19.05
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
3.75
Component:
Top Plate
Inch - Metric:
Inch
Other Features:
Base Roller Chain | With Tab
LF 880-K450
Description
LF880K4-1/2 1.50" P TABLETOP CHAIN ; LOW FRICTION 4-1/2" W 1-1/2" PITCH
Part # 1240800
BDI # 18144307
Features
Chain Pitch - Inch:
1.5
Chain Size:
880
Chain Width - Millimeter:
114.3
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
4.5
Component:
Chain
Inch - Metric:
Inch
Other Features:
Medium Duty