3GNY;02183
Description
3GNY NR. 02183 FASTENER HOOK ; NO 3 SIZE 12" L GALVANIZED W/ PIN
Part # 02183
BDI # 17225494
Features
Size:
3 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Pin | Nylon Covered
Product Name:
Hook
RS125SJ36/900SS;54544
Description
RS125SJ36/900SS NR. 54544 STPL FASTENER ; 36" BELT WD 316 SS W/ SPRG WR PIN
Part # 54544
BDI # 17227697
Features
Size:
0.45 IN Staple Length
Used For:
Conveyor Belt
Part Description:
Staple Fastener
Inch - Metric:
Inch
Material:
316 Stainless Steel
Other Features:
1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Product Name:
Staple Fastener
NY065-C;02598
Description
NY065-C NR. 02598 CONNECTING PIN ; 0.065" DIA X 100' LONG NYLOSTEEL
Part # 02598
BDI # 17225595
Features
Size:
100 FT Length
Used For:
Conveyor Belt
Part Description:
Connecting Pin
Inch - Metric:
Metric
Material:
Steel
Other Features:
Nylon Covered
Product Name:
Connecting Pin
U4C12;01279
Description
U4C12 NR. 01279 WIRE FASTENER/HOOK ; 12" STRIP COATED STEEL W/O PIN
Part # 01279
BDI # 1481940
Features
Size:
U4 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Without Pin | 5.6MM to 6.4MM Belt Thickness | 100MM Minimum Pulley Dia
Product Name:
Hook
CHB2203H
Description
CHB2203H HANGER BEARING ; 1-1/2" BORE CAST HARD IRON
Part # CHB2203H
BDI # 606611
Features
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Cast Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing