Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Length Thru Bore - Millimeter:
25.4
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
53.975
Coupling Type:
Jaw Coupling
ML075 5/8
Description
ML075 5/8 JAW CPLG HUB ; 5/8" BORE 1-3/4" HUB DIA
Part # ML075 5/8
BDI # 609325
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
20.65
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
44.45
Coupling Type:
Jaw Coupling
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
2268 | 3042In-Lbs
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Length Thru Bore - Millimeter:
18.288
Length Thru Bore - Inch:
0.72
RS10B-1-CL
Description
RS10B-1-CL CHAIN LINK ; 5/8" P 1 STAND SPRING CLIP CONN LINK
Part # RS10BCL
BDI # 1405816
Features
Roller Width - Inch:
0.38
Chain Pitch - Inch:
0.625
Chain Size:
10B
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1