Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
374988
Bushing Series:
SDS
TT35BS 1
Description
TT35BS 1 TORQUE LIMITER CLUTCH ; STRAIGHT FB 1" BORE
Part # TT35BS 1
BDI # 612571
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Easy Set Adjustment | Non-Asbestos | No Lubrication
Global Part Number GPN:
472200
Torque:
Static Torque 600 to 1700Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
Features
Component:
Sleeve
Width - Millimeter:
76.2
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
7200In-Lbs
Width - Inch:
3
1760-8MGT-30
Description
1760-8MGT-30 TIMING BELT ; 8MM PITCH 1760MM PITCH LEN
Part # 95790058
BDI # 1097721
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8MGT
Other Features:
Poly Chain | Power Grip GT
Global Part Number GPN:
377556
Belt Width - Millimeter:
30
Belt Pitch Length - Millimeter:
1760
Belt Pitch Length - Inch:
69.291
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
40BS10 5/8
Description
40BS10 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 10T 5/8" BORE
Part # 40BS10 5/8
BDI # 619497
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32401
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore