50BS15 1 3/8
Description
50BS15 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 15T 1-3/8" BORE
Part # 50BS15 1 3/8
BDI # 621294
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
With 2 Set Screw
Global Part Number GPN:
34215
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
50BS18 1
Description
50BS18 1 ROLLER CHAIN SPROCKET ; 5/8" P 18T 1" BORE
Part # 50BS18 1
BDI # 621353
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.919
Other Features:
With 2 Set Screw
Global Part Number GPN:
33186
Pitch Diameter - Millimeter:
91.42
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Global Part Number GPN:
385010
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
2082.8
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
82
Belt Series:
AX
Belt Width - Inch:
0.5
1610 7/8
Description
1610 7/8 TAPERED BUSHING ; 7/8" BORE 2-1/4" OD 1" LTB
Part # 1610 7/8
BDI # 616139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
374953
Bushing Series:
1610