Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382553
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
457.2
Belt Style:
V-Belt
Belt Outside Length - Inch:
18
Belt Series:
4L
Belt Width - Inch:
0.5
Features
Inch - Metric:
Inch
Number of Bands:
1 Band
Other Features:
FHP
Global Part Number GPN:
382573
Belt Width - Millimeter:
12.7
Belt Outside Length - Millimeter:
787.4
Belt Style:
V-Belt
Belt Outside Length - Inch:
31
Belt Series:
4L
Belt Width - Inch:
0.5
L050 1/2 NKW
Description
L050-HUB-1/2-NKW ; 1/2" BORE 1.08" HUB DIA
Part # L050-HUB-1/2-NKW
BDI # 592523
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.08
Length Thru Bore - Millimeter:
15.748
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
27.432
Coupling Type:
Jaw Coupling
L/AL110 SPIDER SOX
Description
L/AL110-SPIDER-SOX ; COUPLING ELEMENT
Part # L/AL110-SPIDER-SOX
BDI # 592693
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
3.313
Outside Diameter - Millimeter:
84.15
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
792In-Lbs
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Hytrel
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Components May or May Not Intermix Among Brands | Blue-Green
Coupling Type:
Jaw Coupling
Torque:
3168.9In-Lbs