BS1624-15
Description
BS1624-15 BEVEL GEAR ; 1-1/2" PITCH DIA 16 DP PITCH
Part # BS1624-15
BDI # 606415
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
16 DP
Other Features:
1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2 | Optional Hardened Teeth
Global Part Number GPN:
666260
Pressure Angle:
20 Degree
PA45312Y-G
Description
PA45312Y-G BEVEL GEAR ; 4-1/2" PITCH DIA 12 DP CAST IRON
Part # 12532
BDI # 162304
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.24
Face Width - Inch:
0.6
Pitch:
12 DP
Other Features:
3:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665730
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
16 DP
Other Features:
Unhardened Overall | 1.5:1 Ratio | Coniflex Tooth Form | Minimum Bore 1/2
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
38.1
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
0.5
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
6.096
Face Width - Inch:
0.24
Pitch:
32 DP
Other Features:
Bevel Pinion | 4:1 Ratio | Minimum Bore 3/16 | Optional Coniflex Tooth Form
Global Part Number GPN:
665811
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
44.45