Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
611950
21243-4279
Description
21243-4279 OIL SEAL ; NON RETURNABLE 572MM ID X 622MM OD
Part # 21243-4279
BDI # 22839370
Features
Housing Bore - Millimeter:
622.3
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
21243-4216
Description
21243-4216 OIL SEAL ; NON RETURNABLE 470MM ID X 521MM OD
Part # 21243-4216
BDI # 22832574
Features
Housing Bore - Millimeter:
520.7
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.5
Shaft Diameter - Millimeter:
469.9
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
571.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
22.5
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
20.5
Shaft Diameter - Millimeter:
520.7
Inch - Metric:
Inch
Other Features:
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Global Part Number GPN:
611954
Features
Housing Bore - Millimeter:
533.4
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
21
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -75 to 350 Degree F Temperature Range