71X63.4X3.6 S-ECOPUR K01-P

COMPARE

71X63.4X3.6 S-ECOPUR K01-P

Description
71X63.4X3.6 S-ECOPUR K01-P ROTARY SEAL ; 71MM X 63.4MM X 3.6MM

SKF

Part # 71X63.4X3.6 S-ECOPUR K01-P

BDI # 21557175

Features

Housing Bore - Millimeter: 71
Nominal Width - Millimeter: 3.6
Housing Bore - Inch: 2.795
Solid or Split Seal: Solid
Lip Material: ECOPUR-TPU

Nominal Width - Inch: 0.142
Shaft Diameter - Inch: 2.5
Shaft Diameter - Millimeter: 63.5
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY
R01-AF 320X350X10

COMPARE

R01-AF 320X350X10

Description
SKF R01-AF 320X350X10

SKF

Part # R01-AF 320X350X10

BDI # 20333213

Features

Housing Bore - Millimeter: 350
Nominal Width - Millimeter: 10
Housing Bore - Inch: 13.78
Solid or Split Seal: Solid
Lip Material: ECOPUR-TPU

Nominal Width - Inch: 0.394
Shaft Diameter - Inch: 12.598
Shaft Diameter - Millimeter: 320
Inch - Metric: Metric

Price Inventory : Available to order
Loading Price
QTY