Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7.25
Shaft Diameter - Millimeter:
184.15
Inch - Metric:
Inch
24629-9190
Description
24629-9190 HI-PERFORMANCE SEAL ; 95MM ID X 120MM OD X 12MM W
Part # 24629-9190
BDI # 22807047
Features
Housing Bore - Millimeter:
119.99
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
4.724
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
94.996
Inch - Metric:
Inch
21290-0898
Description
21290-0898 HI-PERFORMANCE SEAL ; 44MM ID X 62MM OD X 10MM W
Part # 21290-0898
BDI # 22822515
Features
Housing Bore - Millimeter:
61.925
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.438
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
21290-0389
Description
21290-0389 HI-PERFORMANCE SEAL ; NON RETURNABLE 30MM ID 52MM OD 10MM W
Part # 21290-0389
BDI # 22829518
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.188
Shaft Diameter - Millimeter:
30.175
Inch - Metric:
Inch
24715-5926
Description
24715-5926 OIL SEAL ; 280MM ID X 340MM OD X 28MM W LARGE BORE
Part # 24715-5926
BDI # 22813773
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch