1732951 / 17.323X19.291X0.803 HDSF2 VT
Description
1732951 / 17.323X19.291X0.803 HDSF2 VT ; NON-RETURNABLE CRSEAL DBL LIP SEAL
Part # 1732951
BDI # 22779079
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
20.396
Housing Bore - Inch:
19.291
Solid or Split Seal:
Solid
Lip Material:
Viton | Polytetrafluoroethylene
Nominal Width - Inch:
0.803
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch