GE500-DW-2RS2-B-XL

COMPARE

GE500-DW-2RS2-B-XL

Description
GE500-DW-2RS2

INA

Part # GE500-DW-2RS2

BDI # 19264724

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 195
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE600-DW-2RS2-B-XL

COMPARE

GE600-DW-2RS2-B-XL

Description
GE600-DW-2RS2-B-XL X-LIFE SP PLAIN BRG ; POR NON RETURNABLE 600MM X 800MM X 272MM

INA

Part # GE600-DW-2RS2-B-XL

BDI # 24861458

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 230
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 31.496
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE460-DW-B-XL

COMPARE

GE460-DW-B-XL

Description
GE460-DW-B-XL X-LIFE SPHERICAL PLAIN BRG ; POR NON RETURNABLE 460MM X 620MM X 218MM

INA

Part # GE460-DW-B-XL

BDI # 1173267

Features

Enclosure: Open
Housing Width - Millimeter: 185
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 24.409
Other Features: 2 Piece | Axially Split Outer Ring
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GE500-DF-G9

COMPARE

GE500-DF-G9

Description
GE500-DF-G9 SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 500MM X 670MM X 230MM

INA

Part # GE500-DF-G9

BDI # 24861454

Features

Enclosure: Open
Housing Width - Millimeter: 195
Material - Ball: Steel
Material - Liner: PTFE
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY