SM16ADJ

COMPARE

SM16ADJ

Description
SM16ADJ LINEAR BEARING SEAL ; EXTERNAL CLOSED 16MM DIA

THOMSON

Part # SM16ADJ

BDI # 854999

Features

Size: 16 MM ID X 26 MM OD X 3 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
SM16

COMPARE

SM16

Description
SM16 LINEAR BEARING SEAL ; 16MM ID X 26MM OD X 3MM T

THOMSON

Part # SM16

BDI # 854998

Features

Size: 16 MM ID X 26 MM OD X 3 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY