SM30ADJ

COMPARE

SM30ADJ

Description
SM30ADJ LINEAR BEARING SEAL ; EXTERNAL CLOSED 30MM DIA

THOMSON

Part # SM30ADJ

BDI # 855008

Features

Size: 30 MM ID X 47 MM OD X 5 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting | Radial Slot Through the Circumference
Product Name: Seal

Product Type: Adjustable External

Price Inventory : Available to order
Loading Price
QTY
SM30

COMPARE

SM30

Description
SM30 LINEAR BEARING SEAL ; EXTERNAL CLOSED 30MM DIA

THOMSON

Part # SM30

BDI # 855007

Features

Size: 30 MM ID X 47 MM OD X 5 MM T
Inch - Metric: Metric
Material: Seal: Nitrile Buna-N | Case: Steel
Other Features: Double Acting
Product Name: Seal

Product Type: Closed External

Price Inventory : Available to order
Loading Price
QTY