WRM40

COMPARE

WRM40

Description
WRM40 RETAINING RING ; EXTERNAL

THOMSON

Part # WRM40

BDI # 855039

Features

Size: 40 MM ID X 2 MM T
Inch - Metric: Metric
Material: Steel
Other Features: To Form One or Two Shoulders on the OD of the Ball Bushing Bearing | 57.8 MM Free Diameter
Product Name: Retaining Ring

Product Type: External

Price Inventory : Available to order
Loading Price
QTY