Features
Inch - Metric:
Inch
Part Type:
L-Mounting Bracket
WDGF2018AG
Description
WDGF2018AG WORM GEAR SPEED REDUCER ; RA 56C 20:1 RATIO WORM GEAR
Part # WDGF2018AG
BDI # 132059
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Washdown Duty
Global Part Number GPN:
342967
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.92
GIF1448C
Description
GIF1448C INLINE HELICAL SPEED REDUCER ; HB482CN180TC/14.68 3532 IN/LBS 180TC
Part # GIF1448C
BDI # 128372
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Hardened and Ground AGMA Class 11 Gear | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98