NUTR40-A
Description
NUTR40-A CAM FOLLOWER BEARING ; 40MM BORE 80MM RLR DIA
Part # NUTR40-A
BDI # 18313635
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239836
NUTR3580-X
Description
NUTR3580-X CAM FOLLOWER BEARING ; 35MM BORE 80MM RLR DIA
Part # NUTR3580-X-A
BDI # 1182045
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239834
NUTR3580
Description
NUTR3580 CAM FOLLOWER BEARING ; 35MM BORE 80MM RLR DIA
Part # NUTR3580-A
BDI # 18313634
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239833
NATR40-PP
Description
NATR40-PP CAM FOLLOWER BEARING ; 40MM BORE 80MM RLR DIA
Part # NATR40-PP-A
BDI # 1175553
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239746
NUKR80-A
Description
NUKR80-A STUD TYPE TRACK ROLLER ; 80MM RLR DIA 35MM RLR W
Part # NUKR80-A
BDI # 18313968
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239955