24056-0292
Description
61X0292 GYLON 316SS OIL SEAL ; 1"IDX1.625"OD
Part # 24056-0292
BDI # 20440371
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
24125-0710
Description
24125-0710 HI-PERFORMANCE SEAL ; NON RETURNABLE 65MM ID X 85MM OD
Part # 24125-0710
BDI # 22837916
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
24125-7596
Description
61X7596 GYLON 316SS OIL SEAL ; 2.938"IDX3.937"OD
Part # 24125-7596
BDI # 20440605
Features
Housing Bore - Millimeter:
100
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
24125-6488
Description
61X6488 GYLON 316SS OIL SEAL ; 1.378"IDX2.126"OD
Part # 24125-6488
BDI # 20440603
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
24125-6338
Description
61X6030 GYLON 316SS OIL SEAL ; 4.331"IDX5.118"OD
Part # 24125-6338
BDI # 20440601
Features
Housing Bore - Millimeter:
129.997
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch