R14 22X32X16 H-ECOPUR SPECIAL
Description
SKF R14 22X32X16 H-ECOPUR SPECIAL
Part # R14 22X32X16 H-ECOPUR SPECIAL
BDI # 20294368
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
16
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
H-Ecopur
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
R15-P 34X38X3,15 H-ECOPUR
Description
SKF R15-P 34X38X3,15 H-ECOPUR
Part # R15-P 34X38X3,15 H-ECOPUR
BDI # 15008883
Features
Housing Bore - Millimeter:
38
Nominal Width - Millimeter:
3.15
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
H-Ecopur
Nominal Width - Inch:
0.124
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
310 X 320 X 5 ECOPUR R14
Description
310X320X5 ECOPUR R14 ROTARY SEAL
Part # 310 X 320 X 5 ECOPUR R14
BDI # 24599147
Features
Housing Bore - Millimeter:
320
Nominal Width - Millimeter:
5
Housing Bore - Inch:
12.598
Solid or Split Seal:
Solid
Lip Material:
H-Ecopur
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
12.205
Shaft Diameter - Millimeter:
310
Inch - Metric:
Metric
S01-P 62X72.6X6.75 H-ECOPUR SPECIAL
Description
SKF S01-P 62X72.6X6.75 H-ECOPUR SPECIAL
Part # S01-P 62X72.6X6.75 H-ECOPUR SPECIAL
BDI # 17028713
Features
Housing Bore - Millimeter:
72.6
Nominal Width - Millimeter:
6.75
Housing Bore - Inch:
2.858
Solid or Split Seal:
Solid
Lip Material:
H-Ecopur
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
2.441
Shaft Diameter - Millimeter:
62
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
124.8
Nominal Width - Millimeter:
13
Housing Bore - Inch:
4.913
Solid or Split Seal:
Solid
Lip Material:
H-Ecopur
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric