21003-2782
Description
21003-2782 HI-PERFORMANCE SEAL ; NON RETURNABLE 116MM ID X 146MM OD
Part # 21003-2782
BDI # 22829912
Features
Housing Bore - Millimeter:
146.05
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
5.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
4.563
Shaft Diameter - Millimeter:
115.9
Inch - Metric:
Inch
21003-7388
Description
21003-7388 HI-PERFORMANCE SEAL ; NON RETURNABLE 200MM ID X 230MM OD
Part # 21003-7388
BDI # 22835597
Features
Housing Bore - Millimeter:
229.997
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
9.055
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
21005-3045
Description
21005-3045 HI-PERFORMANCE SEAL ; NON RETURNABLE 152MM ID X 171MM OD
Part # 21005-3045
BDI # 22814526
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
21005-1862
Description
21005-1862 HI-PERFORMANCE SEAL ; NON RETURNABLE 120MM ID X 140MM OD
Part # 21005-1862
BDI # 22825930
Features
Housing Bore - Millimeter:
140.005
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
119.99
Inch - Metric:
Inch
21003-3967
Description
21003-3967 OIL SEAL ; NON RETURNABLE 235MM ID X 286MM OD
Part # 21003-3967
BDI # 22810836
Features
Housing Bore - Millimeter:
285.75
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.25
Solid or Split Seal:
Solid
Lip Material:
Thermocream
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
9.25
Shaft Diameter - Millimeter:
234.95
Inch - Metric:
Inch