12531 / 1.25X2.062X0.25 CRWA1 V
Description
CRSEAL 12531 / 1.25X2.062X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12531
BDI # 1242569
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181497
42433 / 4.25X5.251X0.438 CRWH1 V
Description
CRSEAL 42433 / 4.25X5.251X0.438 CRWH1 V ; SGL LIP SEAL
Part # 42433
BDI # 1244344
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186069
14259 / 1.438X2.25X0.313 CRWA1 V
Description
CRSEAL 14259 / 1.438X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14259
BDI # 1242160
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182133
23099 / 2.313X3.251X0.438 CRWHA1 V
Description
CRSEAL 23099/ 2.313X3.251X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 23099
BDI # 1247417
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
184289
9939 / 1X1.624X0.25 CRWA1 V
Description
CRSEAL 9939 / 1X1.624X0.25 CRWA1 V SEAL
Part # 9939
BDI # 1298144
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604526