24715-0592
Description
24715-0592 OIL SEAL ; NON RETURNABLE 1111MM ID 1162MM OD
Part # 24715-0592
BDI # 22819937
Features
Housing Bore - Millimeter:
1162.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45.75
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
43.75
Shaft Diameter - Millimeter:
1111.25
Inch - Metric:
Inch
21700-1425
Description
21700-1425 OIL SEAL ; 1415MM ID X 1440MM OD LARGE BORE
Part # 21700-1425
BDI # 22806351
Features
Housing Bore - Millimeter:
1439.926
Housing Bore - Inch:
56.69
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
55.71
Shaft Diameter - Millimeter:
1415.034
Inch - Metric:
Inch
Other Features:
Excluder Seal
Features
Housing Bore - Millimeter:
1044.956
Housing Bore - Inch:
41.14
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
40.35
Shaft Diameter - Millimeter:
1024.89
Inch - Metric:
Inch
522676 / 44.875X1.063X1.5 CT1 R
Description
CRSEAL 522676 / 44.875X1.063X1.5 CT1 R ; SGL LIP SEAL
Part # 522676 / 44.875X1.063X1.5 CT1 R
BDI # 1253474
Features
Housing Bore - Millimeter:
1165.225
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
45.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.5
Shaft Diameter - Inch:
44.875
Shaft Diameter - Millimeter:
1139.825
Inch - Metric:
Inch
24618-5157
Description
24618-5157 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 24618-5157
BDI # 1321424
Features
Housing Bore - Millimeter:
1060.831
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
41.765
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
40.265
Shaft Diameter - Millimeter:
1022.731
Inch - Metric:
Inch