VP7-6-FG-D-9NA02(DC100V)
Description
VP7-6-FG-D-9NA02(DC100V) ; VP7-6 SOL VALVE 4/5 PORT
Part # VP7-6-FG-D-9NA02(DC100V)
BDI # 18600736
Features
Port Type:
1/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Porting | With Indicator Light
Overall Length - Inch:
7.087
Voltage:
100 VDC
VFS5200R-9FZ-06(DC100V)
Description
VFS5200R-9FZ-06(DC100V) ; VFS5000 SOL VALVE 4/5 PORT
Part # VFS5200R-9FZ-06(DC100V)
BDI # 18599826
Features
Port Type:
3/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.9/4.7 Cv Factor | Air - Inert Gas Fluid | Base Mounted | Plug In | External Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
8.661
Voltage:
100 VDC
VP4270-149TL(DC100V)
Description
VP4270-149TL(DC100V) ; VP4 SOL VALVE 4/5 PORT
Part # VP4270-149TL(DC100V)
BDI # 18600683
Features
Port Type:
1-1/2" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Ported Conduit Terminal With Indicator Light
Overall Length - Inch:
13.543
Voltage:
100 VDC
VP4250-069TL-X41(DC100V)
Description
VP4250-069TL-X41(DC100V) ; VP4 SOL VALVE 4/5 PORT
Part # VP4250-069TL-X41(DC100V)
BDI # 18600646
Features
Port Type:
3/4" RC
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Sub Plate Side Ported Conduit Terminal With Indicator Light
Overall Length - Inch:
10
Voltage:
100 VDC
NVS4114-0255DN
Description
NVS4114-0255DN ; VS4 CLASS 1 SOL 4/5 PORT
Part # NVS4114-0255DN
BDI # 18588898
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate
Voltage:
100 VDC
Overall Width - Inch:
2.126