AV3000-N03-8D

COMPARE

AV3000-N03-8D

Description
AV3000-N03-8D ; SOFT START VALVE 3/8

SMC

Part # AV3000-N03-8D

BDI # 22571783

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Hand Lever - Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: DIN Terminal | Non Locking Push Type | Flow Direction Left To Right
Overall Length - Inch: 2.992
Voltage: 48/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY
VO301-009D(AC48V)

COMPARE

VO301-009D(AC48V)

Description
VO301-009D(AC48V) ; VALVE SOL

SMC

Part # VO301-009D(AC48V)

BDI # 18600418

Features

Port Type: Not Available
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Poppet | Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.16 Cv Factor | Air Fluid | DIN Terminal | In/Out Position
Overall Length - Inch: 3.535
Voltage: 48/50-60 VAC

Price Inventory : Available to order
Loading Price
QTY