Page 1 of 3827

Next

Compare
L099 13T 16/32DP LLOC

COMPARE

L099 13T 16/32DP LLOC

Description
L099-HUB-13T-16/32DP-LLOC

TIMKEN LOVEJOY

Part # L099-HUB-13T-16/32DP-LLOC

BDI # 594795

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 26.924
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth | L-LOC Clamping Feature
Mounting Method: Clamp
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
6J 1 1/4X1/8 KW

COMPARE

6J 1 1/4X1/8 KW

Description
6J-FLNG-1"-1/4X1/8KW CPLG HUB

TIMKEN LOVEJOY

Part # 6J-FLNG-1"-1/4X1/8KW

BDI # 594298

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 33.274
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 63.5
Coupling Type: Elastomeric Coupling
Torque: 450In-Lbs

Price Inventory : In stock
Loading Price
QTY
QF50X2-3/8

COMPARE

QF50X2-3/8

Description
QF50X2-3/8 COUPLING HUB ; NON RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF50X2-3/8

BDI # 754979

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
QF100XPB

COMPARE

QF100XPB

Description
QF100XPB COUPLING HUB ; STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF100XPB

BDI # 754893

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
L050 1/2 NKW

COMPARE

L050 1/2 NKW

Description
L050-HUB-1/2-NKW ; 1/2" BORE 1.08" HUB DIA

TIMKEN LOVEJOY

Part # L050-HUB-1/2-NKW

BDI # 592523

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 1.08

Length Thru Bore - Millimeter: 15.748
Other Features: Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 27.432
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY