D1300-0720
Description
D1300-0720 RETAINING RING ; 72 MM STANDARD INTERNAL
Part # D1300-0720
BDI # 17060486
N1408-0137
Description
N1408-0137 RETAINING RING ; 1.375" INVERTED BALANCED LUG EXTERNAL
Part # N1408-0137
BDI # 17060647
N1300-0087
Description
N1300-0087 RETAINING RING ; 0.875" N1300 STANDARD INTERNAL
Part # N1300-0087
BDI # 17060601
N1300-0256
Description
N1300-0256 RETAINING RING ; 2.562" N1300 STANDARD INTERNAL
Part # N1300-0256
BDI # 17060505
N1400-0075
Description
N1400-0075 RETAINING RING ; 0.75" N1400 STANDARD EXTERNAL
Part # N1400-0075
BDI # 17060577