Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.412
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | Solid Hub | 5.875 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
203.2
Hub Diameter - Inch:
8
Coupling Type:
Gear Coupling
Torque:
580000In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
9.5
Length Thru Bore - Millimeter:
66.548
Other Features:
Components May or May Not Intermix Among Brands | General Duty | MAX-C | Rigid Hub | High Torque | Maintenance Free
Hub Diameter - Millimeter:
171.45
Coupling Type:
Resilient Coupling
Torque:
13900In-Lbs
Features
Other Features:
Components may or may not inter-mix among brands - KD
Coupling Type:
Disc Coupling
Part Type:
Parts Kit
Features
Other Features:
Standard Coupling | With Extreme Pressure Additive | Lead Free
Container Type:
Can
Typical Use:
Shaft Coupling
Texture:
Grease
Color:
Green
Product Name:
Grease
Product Base:
Polyethylene
KHP GREASE 14 0Z TUBE QT
Description
KHP GREASE 14 0Z TUBE QT ; POR KHP GREASE
Part # 1208511 QT
BDI # 18201240