Features
Thread Size:
4.325-12
Inch - Metric:
Inch
Outside Diameter - Inch:
5.719
Outside Diameter - Millimeter:
145.263
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.791
Nominal Thickness - Millimeter:
20.091
Features
Thread Size:
3.137-12
Inch - Metric:
Inch
Outside Diameter - Inch:
4.156
Outside Diameter - Millimeter:
105.562
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.604
Nominal Thickness - Millimeter:
15.342
Features
Thread Size:
M30 X 1.5
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Outside Diameter - Millimeter:
45
Other Features:
Carbon Steel
Nominal Thickness - Inch:
0.276
Nominal Thickness - Millimeter:
7
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Precision | Chrome Plated Ball | With Zerk Type Grease Fitting
Rolling Element:
Spherical Plain Bearing