CORD-7.0-MM BUNA N70 100FT
Description
CORD-7.0-MM O-RING ; CORD METRIC 100/PAK
Part # CORD-7.0-MM
BDI # 17842595
Features
Housing Bore - Millimeter:
58
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.283
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
37
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.457
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric