KD055AR0
Description
KDN.KD055AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE 5.5" IDX6.5" OD STL
Part # KDN.KD055AR0
BDI # 22924553
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KD055CP0
Description
KDN.KD055CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5.5"IDX6.5"OD
Part # KDN.KD055CP0
BDI # 22924557
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
KD045XP0
Description
KDN.KD045XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE 4.5" BORE DIA 5.5" OD
Part # KDN.KD045XP0
BDI # 21573340
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
MTO-145
Description
KDN.MTO-145 SLEWING RING BALL BRG ; NON-RETURNABLE 11.81" OD 5.71" ID
Part # KDN.MTO-145
BDI # 21573303
KG070XP0
Description
KDN.KG070XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KG070XP0
BDI # 17027298
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)