112G-14M-68-4030
Description
112G-14M-68-TL4030 SYNCHRONOUS PULLEY ; 14M SERIES 112T TAPERLOCK
Part # 20839878
BDI # 21506836
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.54
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 Millimeter
Other Features:
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed
Belt Width - Millimeter:
68