GTR-192G-14M-125-6050TL
Description
GTR-192G-14M-125 ; 6050TL FALCON SPROCKET
Part # 20296218
BDI # 415793
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
141
Face Width - Inch:
5.551
Belt Pitch:
14 MM
Other Features:
Falcon HTC Belt Style | Taper Lock Bushing
Global Part Number GPN:
577353
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed