6LOLB 300FT/REEL
Description
6LOLBXREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300'/REEL
Part # 70666
BDI # 1113186
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Blue
3/8IN POWERCLEAN 3000 BLUE 1000FT/REEL
Description
3/8" POWERCLEAN 3000 BLUE 1000'/REEL ; PRESSURE WASHER HOSE 1000'/REEL
Part # 4657-2403
BDI # 18487217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Blue
1/2INXRL CLEAN MASTER PW3000 BLUE
Description
1/2"XRL CLEAN MASTER PW3000 BLUE ; PRESSURE WASHER HOSE 300'/REEL
Part # 4657-9456
BDI # 20839669
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.79
Outside Diameter - Millimeter:
20.066
Other Features:
Bend Radius 3.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
12.7
Color:
Blue
4LOLB 475FT/REEL
Description
4LOLBXREEL HYDRAULIC HOSE ; 1/4" ID 300PSI FOR AIR 475'/REEL
Part # 70658
BDI # 1108145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.47
Outside Diameter - Millimeter:
11.938
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
6.35
Color:
Blue
4G2XH 550FT/REEL
Description
4G2XHXREEL HYDRAULIC HOSE ; G2XH 2-WIRE BRAID XTREME HEAT 550'/REEL
Part # 70966
BDI # 1107706
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4 Inch | Burst Pressure 24000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Blue