1IN ADAPTA FLEX RED 200PSI
Description
1" ADAPTA FLEX RED 200PSI ; AIR AND MULTI-PURPOSE HOSE 400'/REEL
Part # 3204-1361
BDI # 18201746
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.39
Outside Diameter - Millimeter:
35.306
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 8 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
25.4
Color:
Red
1/2X500FT PLANT MASTER 250 RED
Description
1/2X500' PLANT MASTER 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
3/4IN ADAPTA FLEX RED 250PSI
Description
3/4" ADAPTA FLEX RED 250PSI ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3204-1349
BDI # 18201743
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
Bend Radius 6 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair | In-Plant Operation | Industry
Inside Diameter - Millimeter:
19.05
Color:
Red
6LOLR 300FT/REEL
Description
6LOLRXREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300'/REEL
Part # 70668
BDI # 1113191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Red
8LOLR 300FT/REEL
Description
8LOLRXREEL HYDRAULIC HOSE ; LOL PLUS LOCK-ON 300'/REEL
Part # 70675
BDI # 1116500
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 Fiber Braid | Bend Radius 5 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
12.7
Color:
Red